Shop All TIG Welding Accessories
American Torch Tip
Nozzle, 54N16L, PK10
Mfr # 54N16L
Zoro # G8454792
product price: $34.35
/pk 10, $3.44/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Lens Nozzle
- For Use With Torch# 17,18,31
- Material Alumina
- Reference Number 54N16L
- Nozzle Length Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 54N16L
- Zoro # G8454792
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Nozzle Length | Long |
Nozzle Nominal Size | No. 6 |
For Maximum Electrode Diameter | 0.0625 in |
Details
Item | Nozzle |
Type | Gas Lens Nozzle |
For Use With | Torch# 17,18,31 |
Material | Alumina |
Reference Number | 54N16L |
TIG Torch Application | Gas Lens |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
For TIG Torch Style | 17- 18 or 26 |
Compatible with Brand | Linde |
Process | TIG Welding (GTAW) |
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASOL Socket Weld Spacer Ring, 1/8 Tx1, PK50 (SGP-1.0/2)
- MILLER ELECTRIC Welding Cap, Blue Flame, 7 (289970)
- BLUE DEMON Silicon Bronze, Weld Wire, .030x11lb Spool (SILBRZ-030-11)
- TWECO Tip, Tapered, Series 14, 1/16 In, PK25 (11401346)
- AMERICAN TORCH TIP Cup Gasket, 598882, PK2 (598882)
- AMERICAN TORCH TIP Power Cable Adapter, 5/32 In (45V62)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In Stub, PK2 (45V64S)
- AMERICAN TORCH TIP Nozzle, 54N14, PK10 (54N14)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17F)
- AMERICAN TORCH TIP Nozzle, 10N44, PK10 (10N44)
- S.U.R. & R. AUTO PARTS Air Conditioning Compression Block Off, 3/4" (AC34CB)
- American Torch Tip TIG Welding Accessories