Shop All TIG Welding Accessories
American Torch Tip
Nozzle, 54N14, PK10
Mfr # 54N14
Zoro # G9481202
product price: $17.65
/pk 10, $1.77/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Lens Nozzle
- For Use With Torch# 17,18,26
- Material Alumina
- Reference Number 54N14
- For TIG Torch Style 17- 18 or 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 54N14
- Zoro # G9481202
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Nozzle Nominal Size | No. 8 |
For Maximum Electrode Diameter | 0.125 in |
Nozzle Length | Standard |
Details
Item | Nozzle |
Type | Gas Lens Nozzle |
For Use With | Torch# 17,18,26 |
Material | Alumina |
Reference Number | 54N14 |
For TIG Torch Style | 17- 18 or 26 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
Compatible with Brand | Linde |
TIG Torch Application | Gas Lens |
Process | TIG Welding (GTAW) |
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON MIG CONTACT TIP, .030IN X 10PC PACK, FOR BLUEARC 200MSTI (BLUEARC-200MSTI-TIP-030)
- SIEVERT Adjustable Regulator, Single Stage, POL, 14 to 58 psi, Use With: Propane (3063-13)
- WESTWARD Butane Soldering Iron, 2400 F (4UZZ5)
- ARC-ZONE Grey-Black, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-TTB)
- AMERICAN TORCH TIP Stubby Collet, 0.04, PK2 (10N22S)
- AMERICAN TORCH TIP Cable Cover, CC-4-22 (CC-4-22)
- AMERICAN TORCH TIP Nozzle, 54N19, PK10 (54N19)
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9FV)
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9F)
- AMERICAN TORCH TIP Large Gas Lens Insulator, 54N63-20, PK2 (54N63-20)
- AMERICAN TORCH TIP Short Back Cap, 57Y04, PK2 (57Y04)
- American Torch Tip TIG Welding Accessories