Shop All TIG Welding Accessories
American Torch Tip
Nozzle, 53N88, PK10
Mfr # 53N88
Zoro # G8448194
product price: $26.69
/pk 10, $2.67/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Large Diameter Gas Lens Nozzle
- For Use With Airco(R) and LINDE(R) Style Tig Torches
- Material Alumina
- Application Tig Welding
- Compatible with Brand Linde
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 53N88
- Zoro # G8448194
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Nozzle Nominal Size | No. 10 |
For Maximum Electrode Diameter | 0.25 in |
Nozzle Length | Standard |
Details
Item | Nozzle |
Type | Large Diameter Gas Lens Nozzle |
For Use With | Airco(R) and LINDE(R) Style Tig Torches |
Material | Alumina |
Application | Tig Welding |
Compatible with Brand | Linde |
For TIG Torch Style | 17- 18 or 26, 9 or 20 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 12, 17, 18, 20, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410, W-500, W-500 Automation |
Compatible with Model | 12, 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20HP, 20P, 22A, 22B, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301251, 301253, 301525, 301526, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-20, HW-20R, HW-25, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-12, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-27A, WP-27B, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV |
Reference Number | 53N88 |
TIG Torch Application | Large Diameter Gas Lens |
Process | TIG Welding (GTAW) |
Description
Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220817ATTC)
- SIEVERT Trigger Piezo, Repair Kit (7223-01)
- PARKER TORCHOLOGY Miller Style Contact Tip .030" (000067) (M000-067)
- FLEXTUR Welding Locator Pins, PK4 (78908535)
- AMERICAN TORCH TIP Nozzle, 13N09, PK10 (13N09)
- AMERICAN TORCH TIP Power Cable Adapter, 5/32 In (45V62)
- AMERICAN TORCH TIP Nozzle, 54N16, PK10 (54N16)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (45V64)
- AMERICAN TORCH TIP Gas Lens Collet Body, 5/32 In, PK2 (45V28)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17V)
- MILLER ELECTRIC Nozzle, Alumina, #12 (3/4 In), PK10 (10N44)
- American Torch Tip TIG Welding Accessories