Shop All TIG Welding Accessories
American Torch Tip
Nozzle, 53N61S, PK10
Mfr # 53N61S
Zoro # G7586783
product price: $11.85
/pk 10, $1.19/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Lens Nozzle
- For Use With Airco(R) and LINDE(R) Style Tig Torches
- Material Alumina
- Welding Processes TIG Welding (GTAW)
- TIG Torch Application Gas Lens, Stubby Gas Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 53N61S
- Zoro # G7586783
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Nozzle Length | Standard |
Nozzle Nominal Size | No. 8 |
For Maximum Electrode Diameter | 0.125 in |
Details
Item | Nozzle |
Type | Gas Lens Nozzle |
For Use With | Airco(R) and LINDE(R) Style Tig Torches |
Material | Alumina |
Welding Processes | TIG Welding (GTAW) |
TIG Torch Application | Gas Lens, Stubby Gas Lens |
Reference Number | 53N61S |
For TIG Torch Style | 17- 18 or 26, 9 or 20 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 24, 24HP, 24V, 24W, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301251, 301253, 301525, 301526, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-20, HW-20R, HW-24, HW-25, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-24, WP-24F, WP-24FV, WP-24W, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV |
Compatible with Brand | Linde |
Compatible with Series | 17, 18, 20, 20H-320, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, A-250, A-80, HW-17, HW-18, HW-20, HW-24, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410 |
Process | TIG Welding (GTAW) |
Description
Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Welding Electrode, 3/16" dia. (811070333)
- POWERWELD Magnetic Holder, Small, 75 lb Capacity (M063)
- WILSON Wilson Transparent Welding Curtains (37607)
- AMERICAN TORCH TIP Nozzle 80A, PK5 (120927)
- AMERICAN TORCH TIP Switch, SW-1 (SW-1)
- AMERICAN TORCH TIP Gas Hose, 41V30 (41V30)
- AMERICAN TORCH TIP Accessory Kit, AK-4 (AK-4)
- AMERICAN TORCH TIP Nozzle, 54N15, PK10 (54N15)
- AMERICAN TORCH TIP Collet Body, 1/8 In Large, PK2 (995795S)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17FV)
- MILLER ELECTRIC Nozzle, Alumina, #4 (1/4 In), PK10 (53N58)
- American Torch Tip TIG Welding Accessories