Shop All TIG Welding Accessories
American Torch Tip
Nozzle, 53N58, PK10
Mfr # 53N58
Zoro # G2369361
product price: $6.95
/pk 10, $0.70/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Lens Nozzle
- For Use With Torch# 24
- Material Alumina
- Compatible with Brand Linde
- Nozzle Nominal Size No. 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 53N58
- Zoro # G2369361
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Nozzle Nominal Size | No. 4 |
Nozzle Length | Standard |
For Maximum Electrode Diameter | 0.02 in |
Details
Item | Nozzle |
Type | Gas Lens Nozzle |
For Use With | Torch# 24 |
Material | Alumina |
Compatible with Brand | Linde |
Reference Number | 53N58 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 17, 18, 20, 20H-320, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, A-250, A-80, HW-17, HW-18, HW-20, HW-24, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410 |
For TIG Torch Style | 17- 18 or 26, 9 or 20 |
TIG Torch Application | Gas Lens, Stubby Gas Lens |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 24, 24HP, 24V, 24W, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301251, 301253, 301525, 301526, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-20, HW-20R, HW-24, HW-25, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-24, WP-24F, WP-24FV, WP-24W, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV |
Process | TIG Welding (GTAW) |
Description
Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- OPTREL Welding Helmet, Auto Darkening, 4/5-13, Blu (1006.502)
- KING TOOL White Soapstones, 3/16" x 1/2" x 5", PK6 (FSSC-00)
- MAGSWITCH Welding Angle, 150 lb. Max. Pull, Steel (8100350)
- AMERICAN TORCH TIP Nozzle, 53N61S, PK10 (53N61S)
- AMERICAN TORCH TIP Gas Hose Extension, 40V77 (40V77)
- AMERICAN TORCH TIP Nozzle, 10N50, PK10 (10N50)
- AMERICAN TORCH TIP Power Cable, 41V29 (41V29)
- AMERICAN TORCH TIP Nozzle, 57N74, PK10 (57N74)
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9V)
- LINCOLN ELECTRIC Stick Electrode, 7014, 5/32 In, 14 L, 50 lb. (ED010193)
- American Torch Tip TIG Welding Accessories