Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle 50A
Mfr # 220554ATTC
Zoro # G8080721
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm HPR
- Maximum Current 50 A
- For Plasma Torch Series HPR
- Compatible with Manufacturer Part Number 220754
- Cutting Configuration Standoff Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220554ATTC
- Zoro # G8080721
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Hypertherm HPR |
Maximum Current | 50 A |
For Plasma Torch Series | HPR |
Compatible with Manufacturer Part Number | 220754 |
Cutting Configuration | Standoff Cutting |
Compatible with Series | HPR |
Compatible with Model | HPR260, HPR260XD, HPR400XD |
For Material Type | Mild Steel |
Welding Processes | Plasma Cutting |
Compatible with Brand | Hypertherm |
Process | Plasma Cutting |
Compatible Grainger Part Number | 41T141 |
Description
Nozzle, Compatible with Model HPR260, HPR260XD, HPR400XD, Compatible with Series HPR, Compatible with Brand Hypertherm, Maximum Current 50 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41T141, Compatible with Manufacturer Part Number 220754, Cutting Configuration Standoff Cutting, For Use With Hypertherm HPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS Welding Stainless Steel Brush (TI140082)
- METCAL Desoldering System, 80 W, 100 to 240 VAC (MX-5250)
- XTRWELD SELECT 80TAC Filler Metal, 1/8, Carbon Steel, 10Lb. Box priced per pound (SE80TAC125-10)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6011, 50 lb. (20YD13)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220816ATTC)
- AMERICAN TORCH TIP Electrode, 020103, PK5 (020103)
- AMERICAN TORCH TIP Electrode, PK5 (220842)
- AMERICAN TORCH TIP Swirl Ring, 020101 (020101)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220930ATTC)
- AMERICAN TORCH TIP Guide, Standoff (21420)
- THERMAL DYNAMICS Torch with Leads for 11G203 (2-1020)
- American Torch Tip Plasma Cutting Accessories