Shop All MIG Accessories
American Torch Tip
Nozzle 3/8", Pk2
Mfr # 63-2138
Zoro # G8380531
product price: $29.69
/pk 2, $14.85/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco Lightning
- Series Lightning
- Material Copper
- For MIG Guns Tweco(R) Lightning(R)
- Type 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 63-2138
- Zoro # G8380531
- Country of Origin United States
- Category MIG Accessories
Dimensions
Inside Diameter | 0.375 in |
Overall Length | 2 3/4 in |
Bore Diameter | 3/8 in |
Outside Diameter | 0.938 |
Details
Item | Nozzle |
For Use With | Tweco Lightning |
Series | Lightning |
Material | Copper |
For MIG Guns | Tweco(R) Lightning(R) |
Type | 3/8 in |
Application | MIG Welding |
Color | Copper |
Nozzle Shape | Tapered |
Duty Rating | Heavy Duty |
For Gas Diffuser Number | 63-3103-2, x 404-3 |
Compatible with Series | Robotic Torch 550 AMP |
Maximum Amperage | 550 A |
Compatible with Brand | Lightning |
Current Range | 300 A |
Welding Processes | MIG Welding (GMAW) |
For Contact Tip Series | 403, 63 |
Description
Nozzle, Compatible with Brand Lightning, Series Lightning, Compatible with Series Robotic Torch 550 AMP, Bore Diameter 3/8 in, Nozzle Shape Tapered, Maximum Amperage 550 A, Material Copper, Duty Rating Heavy Duty, For Contact Tip Series 403, 63, For Gas Diffuser Number 63-3103-2, x 404-3, Welding Processes MIG Welding (GMAW), Current Range 300 A, Application MIG Welding, Color Copper, For Use With Tweco Lightning, Inside Diameter 0.375 in, Outside Diameter 0.938, Overall Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cutting Tip, Size 20A, PK5 (9-8205)
- SIEVERT Pin Point Burner, 8800 BtuH (3938-02)
- FORNEY ER70S-6, MIG Welding Wire, Mild Steel, .035 in Diameter x 33 Pound Spool (42281)
- BERNARD Contact Tip, 0.035 in, Centerfire (T-035)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-3545-15)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (45-3545-15)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (403-1-45)
- AMERICAN TORCH TIP Nozzle Coarse Thread 3/4", Pk2 (25CT-75)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (199613)
- LINCOLN ELECTRIC Flux Core Drive Roll Kit .035" (KP1697-035C)
- American Torch Tip MIG Accessories