Shop All MIG Accessories
American Torch Tip
Nozzle 3/8", Pk2
Mfr # 21-37
Zoro # G7977767
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Series 21
- For MIG Guns Tweco(R)
- Type 3/8 in
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 21-37
- Zoro # G7977767
- Country of Origin United States
- Category MIG Accessories
Dimensions
Bore Diameter | 3/8 in |
Connection Thread Size | M11 |
Outside Diameter | 0.75 |
Overall Length | 2 1/4 in |
Inside Diameter | 0.375 in |
Description
Nozzle, Compatible with Brand Tweco, Series 21, Compatible with Series Classic No. 1, Mini-MIG 160, Spray Master 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Contact Tip 550, 0.035 (KP2745-035-B100)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-320, 0 to 15 psi, Use With: Carbon Dioxide (220-4102)
- ESAB Rod (1041F20)
- WESTWARD MIG Welding Wire, ER308L, .035, 30 lb. (41R263)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .045, Pk10 (11H-45)
- AMERICAN TORCH TIP Nozzle Coarse Thd 5/8" Recess PK 2, Pk2 (24CT-62-R)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Short Stop, Pk2 (22-50-SS)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045, Pk10 (140-0442)
- AMERICAN TORCH TIP Contact Tip, Wire Size .30", Pk10 (000-067)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-116-25)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-4045-15)
- American Torch Tip MIG Accessories