Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle, 277289
Mfr # 277289
Zoro # G9532546
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kaliburn PL2200
- Features Air 200A PL2200/2260
- Compatible with Brand Innerlogic
- Welding Processes Plasma Cutting
- Maximum Current 200 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 277289
- Zoro # G9532546
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Kaliburn PL2200 |
Features | Air 200A PL2200/2260 |
Compatible with Brand | Innerlogic |
Welding Processes | Plasma Cutting |
Maximum Current | 200 A |
For Material Type | Aluminum |
Compatible with Plasma Gas | Air |
For Plasma Torch Series | PL |
Compatible with Manufacturer Part Number | 277266 |
Compatible with Series | PL |
Compatible with Model | PL 2000 |
Process | Plasma Cutting |
Compatible Grainger Part Number | 45G626 |
Description
Nozzle, Compatible with Model PL 2000, Compatible with Series PL, Compatible with Brand Innerlogic, Maximum Current 200 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 45G626, Compatible with Manufacturer Part Number 277266, For Use With Kaliburn PL2200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD CLALBRA212510 Alum-Bronze-A2 TIG Welding Wire 1/8 10 Lb. Tube priced per pound (CLALBRA2125-10)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK1C)
- DIAMOND LEAD REELS All-Weather Protective Cover for Double Cable Lead Reels (AWCDBL-BLK)
- COXREELS Reel Welding Cable, 1/0", 50 ft, Spring (P-WC17-5010)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220819ATTC)
- AMERICAN TORCH TIP Electrode, PK5 (220842)
- AMERICAN TORCH TIP Nozzle Shielded 55A, PK5 (120577)
- AMERICAN TORCH TIP Seat (0558003032)
- AMERICAN TORCH TIP Shield Hand Torch 100A (220065ATT)
- AMERICAN TORCH TIP Swirl Ring (120925)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220816ATTC)
- American Torch Tip Plasma Cutting Accessories