Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle, 277284
Mfr # 277284ATTC
Zoro # G9532564
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kaliburn PL2200
- Features 100A PL2200/2260
- Welding Processes Plasma Cutting
- Compatible with Brand Innerlogic
- For Material Type Mild Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 277284ATTC
- Zoro # G9532564
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Kaliburn PL2200 |
Features | 100A PL2200/2260 |
Welding Processes | Plasma Cutting |
Compatible with Brand | Innerlogic |
For Material Type | Mild Steel |
For Plasma Torch Series | PL |
Compatible with Series | PL |
Maximum Current | 100 A |
Compatible with Plasma Gas | O2 (Oxygen) |
Compatible with Manufacturer Part Number | 277151 |
Compatible with Model | PL 2200 |
Process | Plasma Cutting |
Compatible Grainger Part Number | 45G618 |
Description
Nozzle, Compatible with Model PL 2200, Compatible with Series PL, Compatible with Brand Innerlogic, Maximum Current 100 A, Compatible with Plasma Gas O2 (Oxygen), For Material Type Mild Steel, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 45G618, Compatible with Manufacturer Part Number 277151, For Use With Kaliburn PL2200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Solder Pellet with Flux, Pink, PK25 (84-9603)
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH80, PK10 (8-7503)
- SEELYE Thermoplastic Welding Tip, 5/8 In (270-11024)
- RADNOR Insulator, Tweco, Slip-On (RAD64002681)
- AMERICAN TORCH TIP Electrode, 770017, PK5 (770017)
- AMERICAN TORCH TIP Electrode Extended, PK5 (120574ATTC)
- AMERICAN TORCH TIP Nozzle, 50/70A, PK5 (33369)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220817ATTC)
- AMERICAN TORCH TIP Electrode Std, PK5 (33366)
- AMERICAN TORCH TIP Electrode, PK5 (220669ATTC)
- FORNEY Plasma Cutting Electrode for Forney Plasma Cutter Machines (85755)
- American Torch Tip Plasma Cutting Accessories