Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle, 277125
Mfr # 277125
Zoro # G9532625
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kaliburn PL2200
- Features 70A ms/ac/ss (air)
- Welding Processes Plasma Cutting
- Material Stainless Steel
- Compatible with Plasma Gas Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 277125
- Zoro # G9532625
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Kaliburn PL2200 |
Features | 70A ms/ac/ss (air) |
Welding Processes | Plasma Cutting |
Material | Stainless Steel |
Compatible with Plasma Gas | Air |
Compatible with Series | PL |
Maximum Current | 70 A |
Compatible with Model | PL 2000 |
Compatible with Brand | Innerlogic |
Compatible with Manufacturer Part Number | 277153 |
For Material Type | Aluminum |
Compatible Grainger Part Number | 45G620 |
Description
Nozzle, Compatible with Model PL 2000, Compatible with Series PL, Compatible with Brand Innerlogic, Maximum Current 70 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 45G620, Compatible with Manufacturer Part Number 277153, For Use With Kaliburn PL2200, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 1 Piece, Size 1, Acetylene (0330-0199)
- WALTER SURFACE TECHNOLOGIES FOAM PRE-FILTER (AP-FIL-04-10)
- LINCOLN ELECTRIC Welding Helmet Kit, Auto-Darkening, Camo (K4738-1)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1139)
- AMERICAN TORCH TIP Retaining Cap, 220483 (220483)
- AMERICAN TORCH TIP Seat (0558003032)
- AMERICAN TORCH TIP Electrode, 770017, PK5 (770017)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220931)
- AMERICAN TORCH TIP Deflector (220955)
- AMERICAN TORCH TIP Electrode, PK5 (33366ATTC)
- THERMAL DYNAMICS Shield Cup, 55 A, For PCH/M60 - 100XL (8-7500)
- American Torch Tip Plasma Cutting Accessories