Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle, 277120
Mfr # 277120
Zoro # G9532661
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kaliburn PL2200
- Features 30A MS/Marking PL2200
- Compatible with Manufacturer Part Number 277152, 277153
- Maximum Current 30 A
- For Material Type Aluminum, Mild Steel, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 277120
- Zoro # G9532661
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Kaliburn PL2200 |
Features | 30A MS/Marking PL2200 |
Compatible with Manufacturer Part Number | 277152, 277153 |
Maximum Current | 30 A |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
Compatible with Brand | Innerlogic |
Compatible with Model | PL 2000 |
Compatible with Series | PL |
Welding Processes | Plasma Cutting |
Compatible with Plasma Gas | Air, O2 (Oxygen) |
Compatible Grainger Part Number | 45G619, 45G620 |
Description
Nozzle, Compatible with Model PL 2000, Compatible with Series PL, Compatible with Brand Innerlogic, Maximum Current 30 A, Compatible with Plasma Gas Air, O2 (Oxygen), For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 45G619, 45G620, Compatible with Manufacturer Part Number 277152, 277153, For Use With Kaliburn PL2200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON ROD STORAGE TUBE, 3IN X 14IN, PINK (RST-14-PINK)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6506)
- AMERICAN TORCH TIP Nozzle, 57N74, PK10 (57N74)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Blue/White (44R232)
- AMERICAN TORCH TIP Nozzle, 50/70A, PK5 (33369)
- AMERICAN TORCH TIP Swirl Ring, 020361 (020361)
- AMERICAN TORCH TIP Nozzle 25A, PK5 (120504)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220818ATTC)
- AMERICAN TORCH TIP Tip, 1-118-2 (1-118-2)
- AMERICAN TORCH TIP Electrode Extended, PK5 (020382)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/16 In, PK2 (45V116)
- American Torch Tip Plasma Cutting Accessories