Shop All Arc Welder Accessories
American Torch Tip
Nozzle, 23-50, PK2
Mfr # 23-50
Zoro # G5300583
product price: $20.69
/pk 2, $10.35/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 23
- For Use With Tweco
- Application MIG Welding
- For MIG Guns Tweco(R)
- Type Fixed 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 23-50
- Zoro # G5300583
- Country of Origin United States
- Category Arc Welder Accessories
Dimensions
Overall Length | 3 1/4 in |
Connection Thread Size | 9/16"-18 |
Inside Diameter | 0.5 in |
Bore Diameter | 1/2 in |
Connection Size | 9/16 in |
Outside Diameter | 0.875 in |
Description
Nozzle, Compatible with Brand Tweco, Series 23, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Table Clamp, 2-5/32in.D, 1-1/8in dia. (TWVAD)
- HAKKO Soldering Tip, Bevel, 2.0mm x 14.5mm (T18-C2)
- WELLER 5Cc Plunger Rod For Luer Slip/No153 (5LL4)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED033033)
- AMERICAN TORCH TIP Shield Hand (120828ATT)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120826)
- AMERICAN TORCH TIP Shield Cap (120929ATT)
- AMERICAN TORCH TIP Nozzle 60A, PK5 (120931)
- AMERICAN TORCH TIP Nozzle/Tip, PK5 (020115)
- AMERICAN TORCH TIP Electrode, PK5 (120573ATTC)
- ANGLO AMERICAN TOOLS Grip-On 7 Axial Grip J Plier (Epoxy) (GR92207)
- American Torch Tip Arc Welder Accessories