Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle 200A
Mfr # 220354ATTC
Zoro # G8122414
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm HPR
- Application MS HPR260
- Compatible with Manufacturer Part Number 220355ATTC, 220757
- Maximum Current 200 A
- Compatible with Series HPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220354ATTC
- Zoro # G8122414
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Hypertherm HPR |
Application | MS HPR260 |
Compatible with Manufacturer Part Number | 220355ATTC, 220757 |
Maximum Current | 200 A |
Compatible with Series | HPR |
For Plasma Torch Series | HPR |
Cutting Configuration | Standoff Cutting |
Compatible with Brand | Hypertherm |
Welding Processes | Plasma Cutting |
For Material Type | Mild Steel |
Material | Mild Steel |
Compatible with Model | HPR130, HPR260, HPR260XD, HPR400XD |
Process | Plasma Cutting |
Compatible Grainger Part Number | 41T092, 48XN91 |
Description
Nozzle, Compatible with Model HPR130, HPR260, HPR260XD, HPR400XD, Compatible with Series HPR, Compatible with Brand Hypertherm, Maximum Current 200 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Application MS HPR260, Compatible with Grainger Part Number 41T092, 48XN91, Compatible with Manufacturer Part Number 220355ATTC, 220757, Cutting Configuration Standoff Cutting, For Use With Hypertherm HPR, Material Mild Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E312-16, 5 lb. (23XL82)
- FORNEY Nozzle Gel, 16 Ounce (37031)
- ESAB Multiprocess Welder, Three Phase, 350A (0558102556)
- WELLER Threaded Needle, 14 G, 1 In L, PK50 (KDS141P)
- AMERICAN TORCH TIP Tip, 1-118-0 (1-118-0)
- AMERICAN TORCH TIP Deflector, Shield Cap (120979)
- AMERICAN TORCH TIP Swirl Ring, 020101 (020101)
- AMERICAN TORCH TIP Swirl Ring (120576)
- AMERICAN TORCH TIP Nozzle Shielded 55A, PK5 (120577)
- AMERICAN TORCH TIP Nozzle, 770104, PK5 (770104)
- THERMAL DYNAMICS Plasma Torch, 60A/75deg Torch/Lead, 20 ft (7-5204)
- American Torch Tip Plasma Cutting Accessories