Shop All TIG Welding Accessories
American Torch Tip
Nozzle, 13N10, PK10
Mfr # 13N10
Zoro # G7517553
product price: $9.39
/pk 10, $0.94/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Nozzle
- For Use With Torch# 9,17,18,20,22,25,26
- Material Alumina
- Application Tig Welding
- TIG Torch Application Non-Gas Lens, Stubby Non-Gas Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 13N10
- Zoro # G7517553
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Nozzle Length | Standard |
For Maximum Electrode Diameter | 0.0938 in |
Nozzle Nominal Size | No. 6 |
Details
Item | Nozzle |
Type | Standard Nozzle |
For Use With | Torch# 9,17,18,20,22,25,26 |
Material | Alumina |
Application | Tig Welding |
TIG Torch Application | Non-Gas Lens, Stubby Non-Gas Lens |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 17, 18, 20, 20H-320, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410 |
For TIG Torch Style | 17- 18 or 26, 9 or 20 |
Reference Number | 13N10 |
Compatible with Brand | Linde |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-20, HW-20R, HW-25, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV |
Process | TIG Welding (GTAW) |
Description
Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Cap, Blue Flame, 7 (289970)
- MILLER ELECTRIC Electrode, For Torches ICE 40-55C/CM, PK5 (192047)
- MAGNAFLUX Penetrant Testing Kits, SK-816, General Purpose Spotcheck (01-5920-48)
- UNIWELD Specialty Gas Regulator, Single Stage, CGA-680, 200 to 3000 psi, Use With: Nitrogen (RHP3680)
- AMERICAN TORCH TIP Water Hose, 45V08 (45V08)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17V)
- AMERICAN TORCH TIP Nozzle, 53N89, PK10 (53N89)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17)
- AMERICAN TORCH TIP Collet, 1/8 In, PK5 (10N25)
- AMERICAN TORCH TIP Nozzle, 10N48, PK10 (10N48)
- MILLER ELECTRIC Power Cable, 25 Ft (7.6m), Braided Rubber (45V04RR)
- American Torch Tip TIG Welding Accessories