Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle 130Amp
Mfr # 220182ATTC
Zoro # G8426975
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm HPR
- Application HPR 130/260
- For Plasma Torch Series HPR
- Compatible with Manufacturer Part Number 220173ATTC
- Cutting Configuration Standoff Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220182ATTC
- Zoro # G8426975
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Hypertherm HPR |
Application | HPR 130/260 |
For Plasma Torch Series | HPR |
Compatible with Manufacturer Part Number | 220173ATTC |
Cutting Configuration | Standoff Cutting |
Compatible with Brand | Hypertherm |
For Material Type | Mild Steel |
Compatible with Model | HPR130, HPR260, HPR260XD, HPR400XD |
Compatible with Series | HPR |
Welding Processes | Plasma Cutting |
Maximum Current | 130 A |
Process | Plasma Cutting |
Compatible Grainger Part Number | 41T036 |
Description
Nozzle, Compatible with Model HPR130, HPR260, HPR260XD, HPR400XD, Compatible with Series HPR, Compatible with Brand Hypertherm, Maximum Current 130 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Application HPR 130/260, Compatible with Grainger Part Number 41T036, Compatible with Manufacturer Part Number 220173ATTC, Cutting Configuration Standoff Cutting, For Use With Hypertherm HPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Lens, Copper / Brass, 5/32 In, PK2 (45V28)
- STEINER Protect-O-Screens (R) 8 ft Wx6 ft, Charcoal Gray (532-6X8)
- SMITH EQUIPMENT Handi Heet Tip No 0 (NE180-0)
- QUICKCABLE Solder Slug, Bag, PK5 (5531)
- AMERICAN TORCH TIP Seat (0558003032)
- AMERICAN TORCH TIP Electrode, PK5 (220842)
- AMERICAN TORCH TIP Electrode, 770017, PK5 (770017)
- AMERICAN TORCH TIP Nozzle, 80A, PK5 (33418)
- AMERICAN TORCH TIP Nozzle, PK5 (220480)
- AMERICAN TORCH TIP Electrode, PK5 (20862)
- MILLER ELECTRIC Standard Tip, 50 AMP, For ICE 50C/CM, PK5 (177890)
- American Torch Tip Plasma Cutting Accessories