Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle 130A Bevel
Mfr # 220646ATTC
Zoro # G8404672
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm HPR
- Application Temp Use 220646 Original
- Compatible with Manufacturer Part Number 220603
- Compatible with Model HPR 260
- For Plasma Torch Series HPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220646ATTC
- Zoro # G8404672
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Hypertherm HPR |
Application | Temp Use 220646 Original |
Compatible with Manufacturer Part Number | 220603 |
Compatible with Model | HPR 260 |
For Plasma Torch Series | HPR |
For Material Type | Mild Steel, Stainless Steel |
Welding Processes | Plasma Cutting |
Compatible with Brand | Hypertherm |
Cutting Configuration | Beveling |
Maximum Current | 130 A |
Compatible with Series | HPR |
Process | Plasma Cutting |
Description
Nozzle, Compatible with Model HPR 260, Compatible with Series HPR, Compatible with Brand Hypertherm, Maximum Current 130 A, For Material Type Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Application Temp Use 220646 Original, Compatible with Manufacturer Part Number 220603, Cutting Configuration Beveling, For Use With Hypertherm HPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 250 psi, Use With: Hydrogen (KH1023)
- MEDLINE Nonsterile Cotton-Tip Applicators, PK1000 (MDS202050)
- LINCOLN ELECTRIC LINCOLN No4 TIG Weld Alumina Std Nozzle (KP4757-4)
- RADNOR Gas Regulator, Single Stage, CGA-510, 0 to 50 psi, Use With: Propane (RAD64003060)
- AMERICAN TORCH TIP Swirl Ring (220479)
- AMERICAN TORCH TIP Washer, Shock, Miller Style, PK5 (169-730)
- AMERICAN TORCH TIP Electrode, PK5 (20862)
- AMERICAN TORCH TIP Nozzle Gouging, PK5 (220672)
- AMERICAN TORCH TIP Shield (120930ATT)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220816ATTC)
- THERMAL DYNAMICS Plasma Cut Tip, 55A, For PCH75, PK10 (8-7504)
- American Torch Tip Plasma Cutting Accessories