Shop All MIG Accessories
American Torch Tip
Nozzle 1/2", Pk2
Mfr # 63-2150-T
Zoro # G7806574
original price:
$45.45
5% off
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco Lightning
- Series Lightning
- Material Copper
- Type 1/2 in
- For MIG Guns Tweco(R) Lightning(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 63-2150-T
- Zoro # G7806574
- Country of Origin United States
- Category MIG Accessories
Dimensions
Outside Diameter | 0.938 |
Bore Diameter | 1/2 in |
Inside Diameter | 0.5 in |
Overall Length | 2 7/8 in |
Details
Item | Nozzle |
For Use With | Tweco Lightning |
Series | Lightning |
Material | Copper |
Type | 1/2 in |
For MIG Guns | Tweco(R) Lightning(R) |
Application | MIG Welding |
Current Range | 250 A to 550 A |
Compatible with Series | Robotic Torch 550 AMP |
Nozzle Shape | Tapered |
Connection Type | Threaded |
For Contact Tip Series | 63, 65 |
For Gas Diffuser Number | 63-3103 |
Duty Rating | Heavy Duty |
Color | Copper |
Maximum Amperage | 550 A |
Nozzle to Tip Relationship | 1/8 in Recess |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lightning |
Description
Nozzle, Compatible with Brand Lightning, Series Lightning, Compatible with Series Robotic Torch 550 AMP, Bore Diameter 1/2 in, Connection Type Threaded, Nozzle to Tip Relationship 1/8 in Recess, Nozzle Shape Tapered, Maximum Amperage 550 A, Material Copper, Duty Rating Heavy Duty, For Contact Tip Series 63, 65, For Gas Diffuser Number 63-3103, Welding Processes MIG Welding (GMAW), Current Range 250 A to 550 A, Application MIG Welding, Color Copper, For Use With Tweco Lightning
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 33lb. (E71TGS-035-33)
- ESAB Mig Wire .030 33Lb (1440-0217)
- SMITH EQUIPMENT Acetylene Heating Tip, 10 In, Acetylene (AT605)
- SMITH EQUIPMENT Handi Heet Tip No 0 (NE180-0)
- AMERICAN TORCH TIP Nozzle Coarse Thd 5/8" Recess PK 2, Pk2 (24CT-62-R)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M8 Cu, Pk10 (140-0214)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (169-715)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (750-04-013)
- AMERICAN TORCH TIP Nozzle 3/4", Pk2 (HD24L-75)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11-45)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (65-2562)
- American Torch Tip MIG Accessories