Shop All TIG Welding Accessories
American Torch Tip
Nozzle, 10N49, PK10
Mfr # 10N49
Zoro # G9481132
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Nozzle
- For Use With Torch# 17,18,26
- Material Alumina
- Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Nozzle Length Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 10N49
- Zoro # G9481132
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Nozzle Length | Standard |
Nozzle Nominal Size | No. 5 |
For Maximum Electrode Diameter | 0.04 in |
Details
Item | Nozzle |
Type | Standard Nozzle |
For Use With | Torch# 17,18,26 |
Material | Alumina |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Compatible with Brand | Linde |
Reference Number | 10N49 |
TIG Torch Application | Non-Gas Lens |
For TIG Torch Style | 17- 18 or 26 |
Welding Processes | TIG Welding (GTAW) |
Process | TIG Welding (GTAW) |
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Black, 3350 Series (K3034-4)
- K-TOOL INTERNATIONAL Hand-Held Pro Butane Torch, 70058 (KTI70058)
- WESTERN ENTERPRISES Western Enterprises 312-FA-30 Flash Arrestor (312-FA-30)
- AMERICAN BEAUTY TOOLS Soldering Iron, Heavy-Duty, 60 Watts, 8in L (3112 120-60)
- AMERICAN TORCH TIP Collet, 1/16 In, PK2 (22N22A)
- AMERICAN TORCH TIP Large Gas Lens Insulator, 54N63, PK2 (54N63)
- AMERICAN TORCH TIP Nozzle, 10N44, PK10 (10N44)
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9FV)
- AMERICAN TORCH TIP Water Hose, 45V08 (45V08)
- AMERICAN TORCH TIP Nozzle, 53N89, PK10 (53N89)
- PARKER TORCHOLOGY Standard Wedge Collet, 1/8" (WP9/WP20) (P2CGS-32)
- American Torch Tip TIG Welding Accessories