Shop All TIG Welding Accessories
American Torch Tip
Nozzle, 10N47, PK10
Mfr # 10N47
Zoro # G6118752
original price:
$17.70
16% off
new price: $14.79
/pk 10, $1.48/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Nozzle
- For Use With Torch# 17,18,26
- Material Alumina
- Application Tig Welding
- For Maximum Electrode Diameter 0.0938 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 10N47
- Zoro # G6118752
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
For Maximum Electrode Diameter | 0.0938 in |
Nozzle Length | Standard |
Nozzle Nominal Size | No. 7 |
Details
Item | Nozzle |
Type | Standard Nozzle |
For Use With | Torch# 17,18,26 |
Material | Alumina |
Application | Tig Welding |
For TIG Torch Style | 17- 18 or 26 |
Reference Number | 10N47 |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Compatible with Brand | Linde |
Welding Processes | TIG Welding (GTAW) |
TIG Torch Application | Non-Gas Lens |
Process | TIG Welding (GTAW) |
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMESTEAD Nut Cga-510 500 Psi (HO443055)
- POWERWELD TIG Torch Dinse Adaptor, 9-Series/17-Series with Gas Through; 25mm (PWTA917GT25)
- AMERICAN TORCH TIP Contact Tube, Wire Size .035/.052", Pk10 (135-430)
- LINCOLN ELECTRIC LINCOLN Extended Reach MIG Weld Nozzle (KP3359-1-50R)
- AMERICAN TORCH TIP Nozzle, 53N61, PK10 (53N61)
- AMERICAN TORCH TIP Nozzle, 57N75, PK10 (57N75)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17FV)
- AMERICAN TORCH TIP Nozzle, 54N18, PK10 (54N18)
- AMERICAN TORCH TIP Handle, 53N06 (53N06)
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9V)
- AMERICAN TORCH TIP Stubby Collet Body, 17CB20, PK2 (17CB20)
- American Torch Tip TIG Welding Accessories