Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle, 020299, PK5
Mfr # 020299
Zoro # G9535827
product price: $12.99
/pk 5, $2.60/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm 20
- Compatible with Series PAC 110
- Compatible with Brand Hypertherm
- For Plasma Cutter Series MAX20, Powermax30
- Compatible with Manufacturer Part Number 020218
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 020299
- Zoro # G9535827
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Hypertherm 20 |
Compatible with Series | PAC 110 |
Compatible with Brand | Hypertherm |
For Plasma Cutter Series | MAX20, Powermax30 |
Compatible with Manufacturer Part Number | 020218 |
For Plasma Torch Series | PAC 110 |
Maximum Current | 20 A |
Cutting Configuration | Standoff Cutting |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Compatible Grainger Part Number | 41R466 |
Description
Nozzle, For Plasma Cutter Series MAX20, Powermax30, Compatible with Series PAC 110, Compatible with Brand Hypertherm, Maximum Current 20 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41R466, Compatible with Manufacturer Part Number 020218, Cutting Configuration Standoff Cutting, For Use With Hypertherm 20, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600180)
- STEINER Dark Green Welding Curtain, 72"X81Yd Roll (333-72R)
- HARRIS Flashback Arrestor, Torch, Oxy/Fuel (88-5 FBT R&L)
- BLUE DEMON SS Weld Wire, 0.035", 30lb. Spool (ER308L-035-30)
- AMERICAN TORCH TIP Deflector, Shield Cap (120979)
- AMERICAN TORCH TIP Shield, 120608 (120608)
- AMERICAN TORCH TIP Retaining Cap (220713)
- AMERICAN TORCH TIP Swirl Ring, For Hypertherm(R) PMAX65/85 (220857ATTC)
- AMERICAN TORCH TIP Valve, 0558001959 (0558001959)
- AMERICAN TORCH TIP Electrode, PK5 (20862)
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH102, PK10 (9-7728)
- American Torch Tip Plasma Cutting Accessories