Shop All MIG Gun Consumables
American Torch Tip
Mounting Screw Cover, 64-5110, PK10
Mfr # 64-5110
Zoro # G1870937
product price: $1.59
/pk 10, $0.16/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- For MIG Guns Tweco(R) Lightning(R)
- Compatible with Model Semi-Automatic 250, Semi-Automatic 350, Semi-Automatic 450, Semi-Automatic 550 AMP
- Compatible with Series Semi-Automatic
- Welding Processes MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 64-5110
- Zoro # G1870937
- Country of Origin United States
- Category MIG Gun Consumables
Details
Item | Mounting Screw Cover |
For Use With | Tweco(R) Lightning(R) |
For MIG Guns | Tweco(R) Lightning(R) |
Compatible with Model | Semi-Automatic 250, Semi-Automatic 350, Semi-Automatic 450, Semi-Automatic 550 AMP |
Compatible with Series | Semi-Automatic |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lightning |
Description
Mounting Screw Cover, Compatible with Brand Lightning, Compatible with Model Semi-Automatic 250, Semi-Automatic 350, Semi-Automatic 450, Semi-Automatic 550 AMP, Compatible with Series Semi-Automatic, Welding Processes MIG Welding (GMAW), Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 8 ft. W, 10 ft., Black (316-8X10)
- POWERWELD CO2 Flowmeter (101C)
- BERNZOMATIC Torch Head Jumbo Flame (361473)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (KH1132)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, PK10 (S19726-4)
- MILLER ELECTRIC Contact Tip, 0.030" Sz, Copper, PK10 (T-M030)
- BERNARD Nozzle, Centerfire, 1/2 in (N-5818B)
- TWECO Nozzle, Short Stop, Bore 3/8 In, PK2 (12301010)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-1)
- MILLER ELECTRIC Contact Tip, 0.023" Sz, Copper, PK10 (T-M023)
- BERNARD Liner, 0.045-0.062 in, (L4A-25)
- American Torch Tip MIG Gun Consumables