Shop All Welding Nozzle
American Torch Tip
Micro Nozzle, 603-175-002
Mfr # 603-175-002
Zoro # G8155156
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lumonics(R) Laser Welders
- Compatible with Brand Laserdyne
- Overall Length 1.48 in
- Compatible with Manufacturer Part Number 603-172-001
- Outside Diameter 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 603-175-002
- Zoro # G8155156
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Overall Length | 1.48 in |
Outside Diameter | 1.13 in |
Details
Item | Micro Nozzle |
For Use With | Lumonics(R) Laser Welders |
Compatible with Brand | Laserdyne |
Compatible with Manufacturer Part Number | 603-172-001 |
Welding Processes | Laser Welding |
Compatible Grainger Part Number | 22HL44 |
Description
Micro Nozzle, Compatible with Brand Laserdyne, Welding Processes Laser Welding, Compatible with Grainger Part Number 22HL44, Compatible with Manufacturer Part Number 603-172-001, Outside Diameter 1.13 in, Overall Length 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.25 In (704)
- LINCOLN ELECTRIC Welding Pliers, 8 Tools In 1 (KH545)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8" Short Stop, Pk2 (24A-62-SS)
- MILLER ELECTRIC MILLER Plasma Cutting Tip, PK3 (249927)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (24A-62)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (21-50)
- AMERICAN TORCH TIP Nozzle, 24AT-37-SS, PK2 (24AT-37-SS)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-725)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP2844-4)
- American Torch Tip Welding Nozzle