Shop All TIG Welding Accessories
American Torch Tip
Medium Back Cap, 41V35, PK2
Mfr # 41V35
Zoro # G7487995
original price:
$5.89
15% off
new price: $4.99
/pk 2, $2.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Airco(R) and LINDE(R) Style Tig Torches
- Welding Processes TIG Welding (GTAW)
- Compatible with Brand Linde
- Compatible with Model 20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- For TIG Torch Style 9 or 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 41V35
- Zoro # G7487995
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Size Designation | Medium |
Details
Item | Back Cap |
For Use With | Airco(R) and LINDE(R) Style Tig Torches |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Linde |
Compatible with Model | 20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
For TIG Torch Style | 9 or 20 |
Reference Number | 41V35 |
Compatible with Series | 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375 |
Process | TIG Welding (GTAW) |
Description
Back Cap, Size Designation Medium, Compatible with Model 20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, For Use With Airco(R) and LINDE(R) Style Tig Torches, Reference Number 41V35, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD CL80SD209310 80S-D2 TIG GTAW Welding Wire 3/32 Inch Dia 10 Lb. Box, priced per pound (CL80SD2093-10)
- METAL MAN WORK GEAR Metal Man ARC80T Inverter Power 120V DC Stick Welder, 5.4 ft Torch Length, 20 Amp Input (ARC80T)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1136)
- WELLER Solder Tip, Chisel, 0.126 In/3.2 mm (T0054440799)
- AMERICAN TORCH TIP Power Cable, 41V29 (41V29)
- AMERICAN TORCH TIP Nozzle, 53N60, PK10 (53N60)
- AMERICAN TORCH TIP Power Cable, 57Y03R (57Y03R)
- AMERICAN TORCH TIP Tig Torch, 200 Amp (26F)
- AMERICAN TORCH TIP Collet Body, 1/8 In Large, PK2 (995795S)
- AMERICAN TORCH TIP Collet, 1/8 In, PK5 (10N25)
- AMERICAN TORCH TIP Collet, 1/8 In, PK5 (13N24)
- American Torch Tip TIG Welding Accessories