Shop All TIG Welding Accessories
American Torch Tip
Medium Back Cap, 2304-0144, PK2
Mfr # 2304-0144
Zoro # G8045466
product price: $17.19
/pk 2, $8.60/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torch# a16hp,a35hp
- Application Tig Welding
- Size Designation Medium
- Welding Processes TIG Welding (GTAW)
- Compatible with Brand Airco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 2304-0144
- Zoro # G8045466
- UPC # 769255110512
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Size Designation | Medium |
Details
Item | Back Cap |
For Use With | Torch# a16hp,a35hp |
Application | Tig Welding |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Airco |
Process | TIG Welding (GTAW) |
Description
Back Cap, Size Designation Medium, Welding Processes TIG Welding (GTAW), Compatible with Brand Airco, For Use With Torch# a16hp,a35hp, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Innershield Contact Tip 3/32 Severe Duty (KP2100-3B1)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .035IN 1 Roll ER70S6 .035IN 11Ibs Roll (70S6-.035-11)
- GENTEC Torch End Check Valves Pair Oxygen And Fuel (24-CV7PR)
- HOT MAX 15 PSI Fixed High Pressure Propane Regulator, 1/4" NPT In/Out (24215)
- AMERICAN TORCH TIP Handle, 105Z55R (105Z55R)
- AMERICAN TORCH TIP Switch, SW-1F (SW-1F)
- AMERICAN TORCH TIP Gas Hose, 45V10R (45V10R)
- AMERICAN TORCH TIP Argon Hose, 40V82R (40V82R)
- AMERICAN TORCH TIP Collet, 1/16 In, PK2 (22N22A)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17V)
- POWERWELD TIG Torch Dinse Adaptor, 18-Series/20-Series Water Cooled (PWTA1820)
- American Torch Tip TIG Welding Accessories