Shop All Plasma Cutting Accessories
American Torch Tip
Machine Torch Body
Mfr # 120584
Zoro # G8206615
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm 900
- Application MAX200/HT2000
- Compatible with Series HT20
- Compatible with Brand Hypertherm
- For Plasma Torch Type Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 120584
- Zoro # G8206615
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Torch Body |
For Use With | Hypertherm 900 |
Application | MAX200/HT2000 |
Compatible with Series | HT20 |
Compatible with Brand | Hypertherm |
For Plasma Torch Type | Machine |
Welding Processes | Plasma Cutting |
Description
Torch Body, Compatible with Series HT20, Compatible with Brand Hypertherm, Welding Processes Plasma Cutting, For Plasma Torch Type Machine, For Use With Hypertherm 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD HOSE NIPPLE inBin FOR 1/4 ID HOSE AND N-7 (HN17)
- MILLER ELECTRIC Plasma Cutting Tip, 100A, PK5 (219679)
- TILLMAN 50Ft 1.75In Cable Cover (582C50)
- CHEMTRONICS Freeze Spray, general purpose wide spray (ES1052)
- AMERICAN TORCH TIP Nozzle 25A, PK5 (120504)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220817ATTC)
- AMERICAN TORCH TIP Nozzle Gouging, PK5 (220672)
- AMERICAN TORCH TIP Deflector, Shield Cap (120979)
- AMERICAN TORCH TIP Nozzle, 020563 (020563)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- MILLER ELECTRIC Consumable Kit, 30 AMP, For XT30 (253520)
- American Torch Tip Plasma Cutting Accessories