Shop All TIG Welding Accessories
American Torch Tip
Long Back Cap, 41V24, PK2
Mfr # 41V24
Zoro # G7594553
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torch# 18
- Reference Number 41V24
- For TIG Torch Style 9 or 20
- Compatible with Brand Linde
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 41V24
- Zoro # G7594553
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Size Designation | Long |
Details
Item | Back Cap |
For Use With | Torch# 18 |
Reference Number | 41V24 |
For TIG Torch Style | 9 or 20 |
Compatible with Brand | Linde |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Compatible with Series | 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375 |
Process | TIG Welding (GTAW) |
Description
Back Cap, Size Designation Long, Compatible with Model 20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, For Use With Torch# 18, Reference Number 41V24, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Terminal Connector, LC10 Receptacle (TE-1AF)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (199613)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/16 In, PK2 (45V43)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14311)
- AMERICAN TORCH TIP Cup Gasket, 598882, PK2 (598882)
- AMERICAN TORCH TIP Power Cable, 41V29 (41V29)
- AMERICAN TORCH TIP Collet, 3/32 In, PK5 (13N23)
- AMERICAN TORCH TIP Power Cable Adapter, 45V11 (45V11)
- AMERICAN TORCH TIP Gas Lens Collet, 3/32 In, PK2 (13N23L)
- AMERICAN TORCH TIP Collet, 3/32 In, PK5 (10N24)
- MILLER ELECTRIC Power Cable, Braided Rubber, 25 Ft Long (269765)
- American Torch Tip TIG Welding Accessories