Shop All MIG Accessories
American Torch Tip
Liner Assembly 25 ft.
Mfr # 44-3545-25
Zoro # G8166916
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Series 44
- Material Steel
- Type 25 ft
- For MIG Guns Tweco(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 44-3545-25
- Zoro # G8166916
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .035-.045 |
Bore Diameter | 0.07 in |
Overall Length | 25 ft |
Dia x Length | 0.045 in x 25 ft |
Maximum Wire Diameter | 0.045 in |
Max. Wire Diameter | 0.045 in |
Minimum Wire Diameter | 0.035 in |
Details
Item | Liner Assembly |
For Use With | Tweco |
Series | 44 |
Material | Steel |
Type | 25 ft |
For MIG Guns | Tweco(R) |
Compatible with Model | 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, EL62SFLX3-60, EL62SFLX4-80, ELC212-4045, ELC212M-4045, ELC215-4045, ELC215L-3035, ELC215M-4045, ELC225M-4045, ELC410M-3545, ELC412M-3545, ELC415-116, ELC415-3545, ELC415L-116, ELC415L-3545, ELC415M-116, ELC415M-3545, ELC420-116, ELC425-116, ELC425M-116, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M310-3545, M312-3545, M315-116, M315-3545, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116, PMA412-3545, PMAS412-3545, PMAS412X-3545, PMAS415-3545, PMAS415X-3545, PMW412-3545, PMW412X-3545, PMW515-3545, PMW515X-3545, PMWS412-3545, PMWS412X-3545, PMWS415-3545, PMWS512-3545, PMWS512X-3545, S412M-116, S415-116, S415L-116, S415M-116, SEHD400-5M16, SEHD400L-5M16, SEHD400M-5M16, SEHD400X-5M16, WM400-12-3545, WM400-15-116, WM400-15-116K4, WM400-15-3545, WM400-25-116, WM400L-15-116, WM400L-15-116K4, WM400L-15-3545, WM400L-25-116, WM400M-12-116, WM400M-15-116, WM400M-15-116K4, WM400M-15-3545, WM400M-25-116, WM400X-15-116, WM400X-15-3545, X310-3545, X312-3545, X412-3545, X415-116, X415-3545, X425-3545, XELC412-3545, XELC415-3545 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Tweco |
Liner Model | 44-3545-25 |
For MIG Gun Series | Classic No. 3, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400 |
Compatible with Series | Classic No. 3, Classic No. 4, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400 |
Color | Black, Gray |
Process | MIG Welding (GMAW) |
Description
Liner Assembly, Compatible with Series Classic No. 3, Classic No. 4, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Heavy Duty Weld Cleaning Electrolyte (53G303)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62S)
- WELLER Sponge For Wmph And Wph81 Iron Holders (T0052241999)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 75lb (WS400)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-116-25)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (63-1135)
- AMERICAN TORCH TIP Liner Assembly .035/.045 Threaded (194-012)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (128-535)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8" Short Stop, Pk2 (24A-62-SS)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14H-35)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Heavy Duty, TOUGH LOCK Series (403-20-45)
- American Torch Tip MIG Accessories