Shop All MIG Accessories
American Torch Tip
Liner Assembly 15 ft.
Mfr # 64-4515
Zoro # G8402904
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lightning
- For MIG Guns Tweco(R) Lightning(R)
- Type 15 ft
- Welding Processes MIG Welding (GMAW)
- Maximum Wire Diameter 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 64-4515
- Zoro # G8402904
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .045-1/16 |
Maximum Wire Diameter | 1/16 in |
Max. Wire Diameter | 1/16 in |
Dia x Length | 1/16 in x 15 ft |
Overall Length | 15 ft |
Minimum Wire Diameter | 0.045 in |
Details
Item | Liner Assembly |
For Use With | Lightning |
For MIG Guns | Tweco(R) Lightning(R) |
Type | 15 ft |
Welding Processes | MIG Welding (GMAW) |
Color | Gray, Red |
Process | MIG Welding (GMAW) |
Description
Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.063 in, Minimum Wire Diameter 0.045 in, Overall Length 15 ft, Color Gray, Red, For Use With Lightning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Gouging Tip, D Style, 60-100A, PK5 (9-8228)
- LINCOLN ELECTRIC .035, Innershield NR-211-MP, 10 lb. Spl. (ED016354)
- ALPHA FRY Solder 40/60 Acid Core (32406)
- LINCOLN ELECTRIC Welding Gun Liner .035-3/64" (KP44N-3545-15)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (S18697-45)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Short Stop, Pk2 (22-50-SS)
- AMERICAN TORCH TIP Nozzle Tapered Fixed 3/8", Pk2 (23T-37)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (750-04-013)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-4045-15)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Plasma, Pk2 (24A-50)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Knurl Drive Roll (KP2529-3)
- American Torch Tip MIG Accessories