Shop All MIG Accessories
American Torch Tip
Liner Assembly 15 ft.
Mfr # 45-3545-15
Zoro # G8068234
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Wire Size (In.) .035-.045
- For MIG Guns Tweco(R)
- Type 15 ft
- Welding Processes MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 45-3545-15
- Zoro # G8068234
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .035-.045 |
Bore Diameter | 0.07 in |
Overall Length | 15 ft |
Maximum Wire Diameter | 0.045 in |
Max. Wire Diameter | 0.045 in |
Dia x Length | 0.045 in x 15 ft |
Minimum Wire Diameter | 0.035 in |
Details
Item | Liner Assembly |
For Use With | Tweco |
For MIG Guns | Tweco(R) |
Type | 15 ft |
Welding Processes | MIG Welding (GMAW) |
Color | Black, Gray |
Process | MIG Welding (GMAW) |
Description
Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in, Overall Length 15 ft, Bore Diameter 0.07 in, Color Black, Gray, For Use With Tweco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, ER316L, .023, 2 lb. (41R279)
- WALL LENK $SOLDERING GUN 150/400W w/CASE (WLKLG400C)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501HD-6X10)
- CHEMTRONICS Pen, Overcoat, 0.16 Oz (CW3300G)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (63-1135)
- AMERICAN TORCH TIP Contact Tip, Wire Size .015", Pk10 (14H-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19726-3)
- AMERICAN TORCH TIP Diffuser/Nozzle Holder, for use with Tweco, Pk5 (HD54-16)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030/.037", Pk10 (14-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M8 Cu, Pk10 (140-0214)
- TREGASKISS Neck, Robotic Air-Cooled, 22 deg., Short (405-22QC)
- American Torch Tip MIG Accessories