Shop All MIG Accessories
American Torch Tip
Liner Assembly 15 ft.
Mfr # 45-116-15
Zoro # G7801954
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Wire Size (In.) 1/16
- For MIG Guns Tweco(R)
- Type 15 ft
- Welding Processes MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 45-116-15
- Zoro # G7801954
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 1/16 |
Dia x Length | 1/16 in x 15 ft |
Max. Wire Diameter | 1/16 in |
Bore Diameter | 0.08 in |
Maximum Wire Diameter | 1/16 in |
Overall Length | 15 ft |
Details
Item | Liner Assembly |
For Use With | Tweco |
For MIG Guns | Tweco(R) |
Type | 15 ft |
Welding Processes | MIG Welding (GMAW) |
Color | Black, Gray |
Process | MIG Welding (GMAW) |
Description
Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.063 in, Overall Length 15 ft, Bore Diameter 0.08 in, Color Black, Gray, For Use With Tweco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Cylinder Stand, 2 Cyl., 11-1/2in.dia., HDPE (7212-YE)
- POWERWELD MIG Wire, Stainless Steel, ER308L, .035" x 33 lb (308L03533)
- HARRIS Mach Cutt Tip Propane (6290-1 1/2VVC)
- PROSKIT Temperature Controlled Soldering Station (SS-206E)
- AMERICAN TORCH TIP Nozzle 5/8", 1/8" Recess, Pk2 (HD24L-62)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045 M8 Hard, Pk10 (140-0445)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (750-45-014)
- AMERICAN TORCH TIP Contact Tube, Wire Size .035/.052", Pk10 (135-430)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .045, Pk10 (11H-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11T-30)
- POWERWELD MIG Cart (CCMIG-B)
- American Torch Tip MIG Accessories