Shop All MIG Accessories
American Torch Tip
Liner Assembly 15 ft.
Mfr # 44-564-15
Zoro # G9532984
original price:
$13.00
7% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Wire Size (In.) 5/64 in
- For MIG Guns Tweco(R)
- Type 15 ft
- Overall Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 44-564-15
- Zoro # G9532984
- UPC # 769255032449
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 5/64 in |
Overall Length | 15 ft |
Dia x Length | 5/64 in x 15 ft |
Bore Diameter | 0.1 in |
Max. Wire Diameter | 5/64 in |
Maximum Wire Diameter | 5/64 in |
Details
Item | Liner Assembly |
For Use With | Tweco |
For MIG Guns | Tweco(R) |
Type | 15 ft |
Welding Processes | MIG Welding (GMAW) |
Color | Black, Gray |
Process | MIG Welding (GMAW) |
Description
Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.078 in, Overall Length 15 ft, Bore Diameter 0.1 in, Color Black, Gray, For Use With Tweco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1044)
- VICTOR Straight Cutting Torch, 48 L, 90deg. Head (0381-1502)
- LINCOLN ELECTRIC TIG Rod, ER5356, 1/8", 36 L, 10 lb (ED031110)
- TINKERTOOLS Standard Pencil Flame Propane Torch with Propane Tank, 10PK (TI3645520)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (750-45-014)
- AMERICAN TORCH TIP Gas Cup #6 x 3/8", Pk2 (001-0137)
- AMERICAN TORCH TIP Nozzle 5/8" HD SP, Pk2 (HD24-62)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14T-35)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (049-929)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.04", Pk10 (14-45)
- LINCOLN ELECTRIC Magnum Cable Assembly Adapter Kit (K466-6)
- American Torch Tip MIG Accessories