Shop All MIG Accessories
American Torch Tip
Liner Assembly 15 ft.
Mfr # 35-40-15
Zoro # G6117833
original price:
$28.03
37% off
new price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Wire Size (In.) .030-.035
- Type 15 ft
- For MIG Guns Tweco(R)
- Max. Wire Diameter 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 35-40-15
- Zoro # G6117833
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .030-.035 |
Max. Wire Diameter | 0.035 in |
Maximum Wire Diameter | 0.035 in |
Overall Length | 15 ft |
Bore Diameter | 0.05 in |
Dia x Length | 0.035 in x 15 ft |
Minimum Wire Diameter | 0.03 in |
Details
Item | Liner Assembly |
For Use With | Tweco |
Type | 15 ft |
For MIG Guns | Tweco(R) |
Welding Processes | MIG Welding (GMAW) |
Process | MIG Welding (GMAW) |
Description
Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.035 in, Minimum Wire Diameter 0.03 in, Overall Length 15 ft, Bore Diameter 0.05 in, For Use With Tweco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size .045 M8 Hard, Pk10 (140-0445)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A023CH)
- LINCOLN ELECTRIC TIG Torch, Magnum (K1784-3)
- FLANGE WIZARD Flange Aligner Pin, Large, Threaded (38240-TL)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (63-2150-T)
- AMERICAN TORCH TIP Conductor Tube, 45 Degree Jacketed (64J-45)
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19418-1)
- AMERICAN TORCH TIP Nozzle Insulator (750-01-738)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (169-724)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. 1/16", Pk10 (14H-116)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Grooved, 0.035 (151026)
- American Torch Tip MIG Accessories