Shop All MIG Accessories
American Torch Tip
Liner Assembly 15 ft.
Mfr # 2075238
Zoro # G7475063
original price:
$44.41
19% off
new price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB
- For MIG Guns ESAB(R)
- Type 15 ft
- Dia x Length 0.045 in x 15 ft
- Bore Diameter 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 2075238
- Zoro # G7475063
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .035-.045 |
Dia x Length | 0.045 in x 15 ft |
Bore Diameter | 0.07 in |
Max. Wire Diameter | 0.045 in |
Overall Length | 15 ft |
Maximum Wire Diameter | 0.045 in |
Minimum Wire Diameter | 0.035 in |
Details
Item | Liner Assembly |
For Use With | ESAB |
For MIG Guns | ESAB(R) |
Type | 15 ft |
Welding Processes | MIG Welding (GMAW) |
Color | Black, Gray |
Process | MIG Welding (GMAW) |
Description
Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in, Overall Length 15 ft, Bore Diameter 0.07 in, Color Black, Gray, For Use With ESAB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 1/8", 50 lb (ED028702)
- AMERICAN TORCH TIP Power Cable Adapter, 45V11 (45V11)
- VICTOR Contender Torch Kit Set with Regulators (341-0384-2130)
- VICTOR Cutting , Heating , Welding Outfit (0384-2127)
- AMERICAN TORCH TIP Gas Cup #6 x 3/8", Pk2 (001-0137)
- AMERICAN TORCH TIP Liner Assembly .035/.045 Threaded (194-012)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-116-15)
- AMERICAN TORCH TIP Contact Tube, Wire Size .035/.052", Pk10 (135-430)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (199613)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (M16294)
- AMERICAN TORCH TIP Contact Tip, Wire Size .30", Pk10 (000-067)
- American Torch Tip MIG Accessories