Shop All MIG Accessories
American Torch Tip
Liner Assembly 15 ft.
Mfr # 124-9003
Zoro # G9533273
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Binzel
- For MIG Guns Binzel(R)
- Type 15 ft
- Color Gray, Red
- Overall Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 124-9003
- Zoro # G9533273
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .035-.045 |
Overall Length | 15 ft |
Maximum Wire Diameter | 0.045 in |
Bore Diameter | 0.07 in |
Dia x Length | 0.045 in x 15 ft |
Max. Wire Diameter | 0.045 in |
Minimum Wire Diameter | 0.035 in |
Details
Item | Liner Assembly |
For Use With | Binzel |
For MIG Guns | Binzel(R) |
Type | 15 ft |
Color | Gray, Red |
Welding Processes | MIG Welding (GMAW) |
Process | MIG Welding (GMAW) |
Description
Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in, Overall Length 15 ft, Bore Diameter 0.07 in, Color Gray, Red, For Use With Binzel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Stainless Steel, ER309L, .035" x 2 lb (309L03502)
- FIREPOWER Cutting Tip, GPN-1, Propane/Natural Gas (6700-2471)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiFe-Cl, 5 lb. (41R175)
- MASTER APPLIANCE Armature (ARM-607)
- AMERICAN TORCH TIP Contact Tip, Wire Size .30", Pk10 (000-067)
- AMERICAN TORCH TIP Nozzle Coarse Thd 5/8" Recess PK 2, Pk2 (24CT-62-R)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .035", Pk10 (11T-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size 3/32", Pk10 (15HFC-332)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (63-1135)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14H-35)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4315)
- American Torch Tip MIG Accessories