Shop All MIG Gun Consumables
American Torch Tip
Insulator, S19394-1, PK5
Mfr # S19394-1
Zoro # G2369879
product price: $7.75
/pk 5, $1.55/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Style
- For MIG Guns Lincoln(R) Style
- Overall Length 1 1/16 in
- For Nozzle Series M16082
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # S19394-1
- Zoro # G2369879
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Overall Length | 1 1/16 in |
Outside Diameter | 13/16 in |
Details
Item | Nozzle Insulator |
For Use With | Lincoln Style |
For MIG Guns | Lincoln(R) Style |
For Nozzle Series | M16082 |
Connection Type | Threaded |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lincoln |
Color | Black |
Compatible with Model | MAGNUM 300, MAGNUM 400 |
Compatible with Series | Magnum Spool-Gun |
Maximum Current | 400 A |
For MIG Gun Series | Magnum Spool-Gun |
Process | MIG Welding (GMAW) |
Description
Nozzle Insulator, Compatible with Brand Lincoln, Compatible with Series Magnum Spool-Gun, Compatible with Model MAGNUM 300, MAGNUM 400, For Nozzle Series M16082, Maximum Current 400 A, Welding Processes MIG Welding (GMAW), Color Black, Connection Type Threaded, For Use With Lincoln Style, Outside Diameter 13/16 in, Overall Length 1 1/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Bernard Style Swan Neck Assembly, 500A (P4794)
- MILLER ELECTRIC Contact Tip, FasTip, 0.052-3/64, PK10 (223019)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (DS2944)
- BLUE DEMON Rod Storage Tube, 3"X 14"Brown (RST-14-BROWN)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, PK10 (S19726-4)
- RADNOR Gas Diffuser, Binzel, Standard, PK5 (RAD64002994)
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002721)
- TWECO Gas Diffuser, EL54CT-SW, PK5 (15601116)
- LINCOLN ELECTRIC Welding Gun And Cable, Magnum, .025-.035In (K530-6)
- RADNOR Insulator, Bernard, PK2 (RAD64002816)
- TEFEN Short Spray Gun, Iodine, 1/4" Female (22210004004)
- American Torch Tip MIG Gun Consumables