Shop All MIG Accessories
American Torch Tip
Insulator Insulator #5
Mfr # 35CT
Zoro # G8459236
product price: $18.19
/pk 2, $9.10/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Type Insulator #5
- For MIG Guns Tweco(R)
- Welding Processes MIG Welding (GMAW)
- Outside Diameter 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 35CT
- Zoro # G8459236
- Country of Origin United States
- Category MIG Accessories
Dimensions
Outside Diameter | 1 1/8 in |
Overall Length | 2 1/16 in |
Details
Item | Nozzle Insulator |
For Use With | Tweco |
Type | Insulator #5 |
For MIG Guns | Tweco(R) |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | Tweco 500AMP |
Connection Type | Threaded |
For Nozzle Series | 25CT |
Maximum Current | 500 A |
Compatible with Brand | Tweco |
Process | MIG Welding (GMAW) |
Description
Nozzle Insulator, Compatible with Brand Tweco, Compatible with Model Tweco 500AMP, For Nozzle Series 25CT, Maximum Current 500 A, Welding Processes MIG Welding (GMAW), Connection Type Threaded, For Use With Tweco, Outside Diameter 1 1/8 in, Overall Length 2 1/16 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC TORCH PROPANE BRASS (361540)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220930ATTC)
- WELLER Soldering Tip (CT6F7)
- HAKKO Solder Tip, 0.20 in. x 0.23 in., Chisel (T30-D06)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Short Stop, Pk2 (22-50-SS)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (403-1-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (S19726-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .045, Pk10 (14T-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, Pk10 (63-1145)
- AMERICAN TORCH TIP Nozzle H.D. 5/8", Pk2 (23H-62)
- TREGASKISS Front-Loading Liner 0.045-0.062" (415-116-15)
- American Torch Tip MIG Accessories