Shop All MIG Accessories
American Torch Tip
Insulator #2, Pk5
Mfr # 32
Zoro # G6168005
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Series 22
- For MIG Guns Tweco(R)
- Type #2
- For MIG Gun Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 32
- Zoro # G6168005
- Country of Origin United States
- Category MIG Accessories
Dimensions
Overall Length | 7/8 in |
Outside Diameter | 11/16 in |
Details
Item | Nozzle Insulator |
For Use With | Tweco |
Series | 22 |
For MIG Guns | Tweco(R) |
Type | #2 |
For MIG Gun Series | Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400 |
For Nozzle Series | 22 |
Compatible with Series | Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400 |
Welding Processes | MIG Welding (GMAW) |
Connection Type | Threaded |
Color | Black |
Compatible with Model | 210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L210-3035, L212-3035, L215-3035, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215-4045, M215-4045K4, M310-3545, M312-3545, M315-116, M315-3545, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, WM250-15-4045, WM250-15-4045K4, WM250L-15-4045, WM250M-10-4045, WM250M-12-4045, WM250M-15-4045, WM250M-15-4045K4, WM250M-25-4045, WM250X-15-4045, WM400-12-3545, WM400-15-116, WM400-15-116K4, WM400-15-3545, WM400-25-116, WM400L-15-116, WM400L-15-116K4, WM400L-15-3545, WM400L-25-116, WM400M-12-116, WM400M-15-116, WM400M-15-116K4, WM400M-15-3545, WM400M-25-116, WM400X-15-116, WM400X-15-3545, X210-3035, X212-4045, X215-4045, X310-3545, X312-3545, X412-3545, X415-116, X415-3545, X425-3545 |
Compatible with Brand | Tweco |
Maximum Current | 200 A |
Process | MIG Welding (GMAW) |
Description
Nozzle Insulator, Compatible with Brand Tweco, Series 22, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX Torch Kit, Propane, 500,000 BTU, Standard Valve, Economy (50100)
- WELLER Soldering Gun (D550)
- XTRWELD SELECT 7014 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE7014125-5)
- HARRIS Flowmeter Regulator, Single Stage, CGA-580, 20 psig, Use With: Argon, Carbon Dioxide (355-AR-580)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (63-2150-T)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11T-30)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-3545-15)
- AMERICAN TORCH TIP Gas Cup #6 x 3/8", Pk2 (001-0137)
- AMERICAN TORCH TIP Nozzle H.D. 5/8", Pk2 (23H-62)
- AMERICAN TORCH TIP Contact Tube, Wire Size .035/.052", Pk10 (135-430)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Knurled, 0.062 (151055)
- American Torch Tip MIG Accessories