Shop All MIG Accessories
American Torch Tip
Insulator #2, 3, 4, Pk2
Mfr # 34CT
Zoro # G7852555
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Series 24CT
- For MIG Guns Tweco(R)
- Type #2,3,4
- Welding Processes MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 34CT
- Zoro # G7852555
- Country of Origin United States
- Category MIG Accessories
Dimensions
Outside Diameter | 1 1/16 in |
Overall Length | 1 15/16 in |
Details
Item | Nozzle Insulator |
For Use With | Tweco |
Series | 24CT |
For MIG Guns | Tweco(R) |
Type | #2,3,4 |
Welding Processes | MIG Welding (GMAW) |
Maximum Current | 500 A |
Compatible with Model | MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116 |
For Nozzle Series | 24CT |
For MIG Gun Series | Spray Master 350, Spray Master 450 |
Color | Black |
Connection Type | Threaded |
Compatible with Series | Spray Master 350, Spray Master 450 |
Compatible with Brand | Tweco |
Process | MIG Welding (GMAW) |
Description
Nozzle Insulator, Compatible with Brand Tweco, Series 24CT, Compatible with Series Spray Master 350, Spray Master 450
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Type I 16"H x 16"W x 1-3/4"D Spark Arres (151616)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 1.50 Magnification (M150)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Red (22RN61)
- MILLER ELECTRIC Drive Roll, Dual Groove, Wire Size 0.045 (132957)
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19728)
- AMERICAN TORCH TIP Nozzle Coarse Thd 5/8" Recess PK 2, Pk2 (24CT-62-R)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- AMERICAN TORCH TIP Contact Tip, Wire Size Contact HD .035, Pk10 (11H-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052 M8 Hard, Pk10 (140-0536)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (632797)
- American Torch Tip MIG Accessories