Shop All MIG Accessories
American Torch Tip
Insulation, For Use With Tweco, Pk5
Mfr # 72A
Zoro # G1892661
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Series 34A
- For MIG Guns Tweco(R)
- Welding Processes MIG Welding (GMAW)
- Maximum Current 200 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 72A
- Zoro # G1892661
- Country of Origin United States
- Category MIG Accessories
Details
Item | Conductor Tube Insulator |
For Use With | Tweco |
Series | 34A |
For MIG Guns | Tweco(R) |
Welding Processes | MIG Welding (GMAW) |
Maximum Current | 200 A |
Compatible with Series | T-200 |
For Nozzle Series | 22 |
Compatible with Model | Tweco 200 AMP |
Color | Black |
Compatible with Brand | Tweco |
Description
Conductor Tube Insulator, Compatible with Brand Tweco, Series 34A, Compatible with Series T-200, Compatible with Model Tweco 200 AMP, For Nozzle Series 22, Maximum Current 200 A, Welding Processes MIG Welding (GMAW), Color Black, For Use With Tweco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES We 555 Adaptor (312-555)
- MILLER ELECTRIC Tig Torch Body, 265 and 375A Output Range (301253)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018, 5 lb. (20YD42)
- WESTWARD 36" Filler Metal 0.045" Dia., AWS ER80S-D2, 1 lb. (20AP75)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (S19726-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size .30", Pk10 (000-067)
- AMERICAN TORCH TIP Gas Diffuser Mini Mig, Pk5 (35-50)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-4045-25)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. 1/16", Pk10 (14H-116)
- TREGASKISS Slip-On Nozzle 3/8", Standard Duty, Tapered (401-4-38)
- American Torch Tip MIG Accessories