Shop All MIG Gun Consumables
American Torch Tip
Insulation, 74A
Mfr # 74A
Zoro # G2461490
product price: $4.55
/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 34A
- For Use With Tweco
- For MIG Guns Tweco(R)
- Color Black
- Compatible with Series T-300/400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 74A
- Zoro # G2461490
- Country of Origin United States
- Category MIG Gun Consumables
Details
Item | Conductor Tube Insulator |
Series | 34A |
For Use With | Tweco |
For MIG Guns | Tweco(R) |
Color | Black |
Compatible with Series | T-300/400 |
For Nozzle Series | 24A |
Compatible with Brand | Tweco |
Compatible with Model | Tweco 300/400AMP, Tweco 500AMP |
Welding Processes | MIG Welding (GMAW) |
For MIG Gun Series | T-300/400 |
Maximum Current | 500 A |
Process | MIG Welding (GMAW) |
Description
Conductor Tube Insulator, Compatible with Brand Tweco, Series 34A, Compatible with Series T-300/400, Compatible with Model Tweco 300/400AMP, Tweco 500AMP, For Nozzle Series 24A, Maximum Current 500 A, Welding Processes MIG Welding (GMAW), Color Black, For Use With Tweco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Double Rod Divider for 36" Rod Guard Stick Electrode Holders (A-RGD36-R2D2)
- MILLER ELECTRIC Electrode, XT, 30/40A, PK3 (249926)
- BLUE DEMON Iron Powd, Carbon Stl Electrode, 5/32, 50lb (E7014-532-50)
- LINCOLN ELECTRIC Tapered Contact Tip 350A, 0.045 (KP2744-045T-B100)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, PK10 (S19726-4)
- AMERICAN TORCH TIP Nozzle, M16093-2, PK2 (M16093-2)
- RADNOR Gas Diffuser, Brass, Tweco, Standard, PK5 (RAD64002722)
- RADNOR Insulator, Tweco, PK2 (RAD64002718)
- TWECO Tip, Tapered, Series 14, 0.035 In, PK25 (11401342)
- TWECO Gas Diffuser, Tweco Gun WM250 and #2, PK5 (15201140)
- WELLER 3Cc Plastic Adapter Head Only (KDS503SN)
- American Torch Tip MIG Gun Consumables