Shop All Plasma Cutting Accessories
American Torch Tip
Inner Retaining Nozzle Cap 200A
Mfr # 220347ATTC
Zoro # G8195293
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm HPR
- Welding Processes Plasma Cutting
- Maximum Current 200 A
- Compatible with Brand Hypertherm
- Compatible with Series HPR130, HPR260
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220347ATTC
- Zoro # G8195293
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Retaining Cap |
For Use With | Hypertherm HPR |
Welding Processes | Plasma Cutting |
Maximum Current | 200 A |
Compatible with Brand | Hypertherm |
Compatible with Series | HPR130, HPR260 |
Cutting Configuration | Standoff Cutting |
Description
Retaining Cap, Compatible with Series HPR130, HPR260, Compatible with Brand Hypertherm, Cutting Configuration Standoff Cutting, Maximum Current 200 A, Welding Processes Plasma Cutting, For Use With Hypertherm HPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Lenco Style Cable Connector Set, #1/0 to #2/0 Cable (LC40)
- UNIWELD Replacement Gauge, For Use With R1500 Series RHP400/RHP500 Nitrogen/CO2 Regulators With F36 Adapter, (G8SD)
- MILLER ELECTRIC Spot Welding Tip, PK2 (040211)
- ALPHA METALS Alpha Metals AM21604 8 oz. 062Bulk Electrical Solder (370475)
- AMERICAN TORCH TIP Nozzle, PK5 (220480)
- AMERICAN TORCH TIP Nozzle Shielded 55A, PK5 (120577)
- AMERICAN TORCH TIP Shield, 120608 (120608)
- AMERICAN TORCH TIP Nozzle Extended, PK5 (220011ATTC)
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- AMERICAN TORCH TIP Retaining Cap (120928)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 30A, PK5 (9-8206)
- American Torch Tip Plasma Cutting Accessories