Shop All Plasma Cutting Accessories
American Torch Tip
Inner Retaining Cap, 277151
Mfr # 277151
Zoro # G8265171
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kaliburn PL2200
- Features 50A/100A ms
- For Plasma Torch Series PL
- Compatible with Model PL2200
- Maximum Current 100 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 277151
- Zoro # G8265171
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Inner Retainer |
For Use With | Kaliburn PL2200 |
Features | 50A/100A ms |
For Plasma Torch Series | PL |
Compatible with Model | PL2200 |
Maximum Current | 100 A |
Compatible with Series | PL |
Compatible with Brand | Innerlogic |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Inner Retainer, Compatible with Series PL, Compatible with Model PL2200, Compatible with Brand Innerlogic, Maximum Current 100 A, Welding Processes Plasma Cutting, Features 50A/100A ms, For Use With Kaliburn PL2200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Rod (1381F20)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E316/316L-16, 25 lb. (ED032887)
- XTRWELD ER308LSi 3/32 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL308LSI093-10)
- HAKKO Solder Reel Stand, Black, Single Spool (611-1)
- AMERICAN TORCH TIP Nozzle Gouging, PK5 (220672)
- AMERICAN TORCH TIP Deflector, Shield Cap (120979)
- AMERICAN TORCH TIP Swirl Ring, For Hypertherm(R) PMAX65/85 (220857ATTC)
- AMERICAN TORCH TIP Retaining Cap, 220483 (220483)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220817ATTC)
- AMERICAN TORCH TIP Electrode, PK5 (20862)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2842-3)
- American Torch Tip Plasma Cutting Accessories