Shop All Welding Tips
American Torch Tip
Heating Tip, size 5
Mfr # HD-5
Zoro # G8177145
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Type GPP
- Tip Series HD
- Series HD
- MAPP Gas Soft Solder no
- For Use With Harris(R) Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # HD-5
- Zoro # G8177145
- UPC # 769255645748
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 5 |
Size | 5 |
Details
Item | Heating Tip |
Tip Type | GPP |
Tip Series | HD |
Series | HD |
MAPP Gas Soft Solder | no |
For Use With | Harris(R) Products |
Propane Gas Soft Solder | no |
Propane Gas Silver Solder | no |
Type | Standard |
Soft Solder Tube Cap. | No |
MAPP Gas Silver Solder | No |
MAPP Gas Silver Braze | no |
Propane Gas Silver Braze | no |
Silver Solder Tube | no |
Flame Type | Heating |
Application | Heating |
Material | Tellurium Copper |
Compatible Manufacturer | Harris |
Compatible Fuel Type | Oxygen |
Compatible Torch Series | Oxy Fuel |
Description
Heating Tip, Compatible Fuel Type Oxygen, Compatible Torch Series Oxy Fuel, Tip Series HD, Tip Size 5, Compatible Manufacturer Harris, Application Heating, Flame Type Heating, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Gouging Tip, MC, Tip Size 3 (MC13-3)
- TEMPIL Temperature Indicator Stick, 400 deg. F (28035)
- AVEN Smoke Absorber Benchtop (17701)
- LINCOLN ELECTRIC Contact Tip, Copper, 1/4-28 Thread, 400 A (KP14-45)
- AMERICAN TORCH TIP Cutting Tip, size 3 (3-101-3)
- AMERICAN TORCH TIP Cutting Tip, size 6 (6290NH-6)
- AMERICAN TORCH TIP Cutting Tip, size 4 (4202-4)
- AMERICAN TORCH TIP Cutting Tip, size 3 (GPP-3)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-112-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (GPP-2)
- POWERWELD Victor Style Brazing/Welding Tip, Type W, HD, #4 (4-W)
- American Torch Tip Welding Tips