Shop All Welding Tips
American Torch Tip
Heating Tip, size 1
Mfr # HD-1
Zoro # G8055327
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Type GPP
- Tip Series HD
- Series HD
- Flame Type Heating
- Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # HD-1
- Zoro # G8055327
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 1 |
Details
Item | Heating Tip |
Tip Type | GPP |
Tip Series | HD |
Series | HD |
Flame Type | Heating |
Type | Standard |
Propane Gas Silver Braze | no |
Propane Gas Soft Solder | no |
Soft Solder Tube Cap. | No |
MAPP Gas Silver Braze | no |
Silver Solder Tube | no |
For Use With | Harris(R) Products |
MAPP Gas Soft Solder | no |
MAPP Gas Silver Solder | No |
Propane Gas Silver Solder | no |
Application | Heating |
Material | Tellurium Copper |
Compatible Fuel Type | Oxygen |
Compatible Torch Series | Oxy Fuel |
Compatible Manufacturer | Harris |
Description
Heating Tip, Compatible Fuel Type Oxygen, Compatible Torch Series Oxy Fuel, Tip Series HD, Tip Size 1, Compatible Manufacturer Harris, Application Heating, Flame Type Heating, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Table Clamp, 2-5/32in.D, 1-1/8in dia. (TWVAD)
- POWERWELD Auto-Ignite Hand Torch, Propane/MAPP (PW8000T)
- THERMAL DYNAMICS Plasma Torch, 60A/90deg Torch/Lead, 20 ft (7-5260)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 75lb (WS410)
- AMERICAN TORCH TIP Cutting Tip, size 4 (164-4)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290VVC-2)
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- AMERICAN TORCH TIP Cutting Tip, size 6 (6290NH-6)
- AMERICAN TORCH TIP Cutting Tip, size 00 (6290A-00)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-101-0)
- TWECO Contact Tip, Series 14, 0.052 In, PK25 (11401170)
- American Torch Tip Welding Tips