Shop All Plasma Cutting Accessories
American Torch Tip
Heat Shield, 50A
Mfr # 18844
Zoro # G9535741
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB PT31XL
- Application Plasma Cutting
- Compatible with Brand ESAB
- Maximum Current 50 A
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 18844
- Zoro # G9535741
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Heat Shield |
For Use With | ESAB PT31XL |
Application | Plasma Cutting |
Compatible with Brand | ESAB |
Maximum Current | 50 A |
Welding Processes | Plasma Cutting |
Compatible with Series | PT-31, PT-31XL |
Cutting Configuration | Standoff Cutting |
Description
Heat Shield, Compatible with Brand ESAB, Compatible with Series PT-31, PT-31XL, Maximum Current 50 A, Cutting Configuration Standoff Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With ESAB PT31XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Rod (10206500)
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #7 (SC50-7)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 10 lb. (41R244)
- XTRWELD 2.0% Lanthanated Tungsten Electrode, 1/8, Blue, 10PK (WTLAN20125)
- AMERICAN TORCH TIP Heat Shield (21616)
- AMERICAN TORCH TIP Electrode, 020103, PK5 (020103)
- AMERICAN TORCH TIP Nozzle 25A, PK5 (120504)
- AMERICAN TORCH TIP Swirl Ring (220670)
- AMERICAN TORCH TIP Valve, 0558001959 (0558001959)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120932)
- THERMAL DYNAMICS Shield Cup, 30-105 A, For PCH/M-52-53, PK5 (9-5617)
- American Torch Tip Plasma Cutting Accessories