Shop All Plasma Cutting Accessories
American Torch Tip
H.D. Heat Shield
Mfr # 20282
Zoro # G8153293
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB 31XL
- Application Plasma Cutting
- Cutting Configuration Standoff Cutting
- Compatible with Series PT-31, PT-31XL
- For Plasma Torch Series PT-31, PT-31XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 20282
- Zoro # G8153293
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Heat Shield |
For Use With | ESAB 31XL |
Application | Plasma Cutting |
Cutting Configuration | Standoff Cutting |
Compatible with Series | PT-31, PT-31XL |
For Plasma Torch Series | PT-31, PT-31XL |
Welding Processes | Plasma Cutting |
Compatible with Brand | ESAB |
Process | Plasma Cutting |
Description
Heat Shield, Compatible with Brand ESAB, Compatible with Series PT-31, PT-31XL, Cutting Configuration Standoff Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With ESAB 31XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HAND TOOLS Screw Clamp, 6.25 in Jaw Opening (T28-64230)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.035", 25 lb (ED030637)
- TWECO Tip, Heavy Duty, Series 16, 1/16 In, PK25 (11601428)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50F)
- AMERICAN TORCH TIP Swirl Ring (120576)
- AMERICAN TORCH TIP Guide, Standoff (21420)
- AMERICAN TORCH TIP Gouging Nozzle, 220059, PK5 (220059)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220930ATTC)
- AMERICAN TORCH TIP Nozzle 25A, PK5 (120504)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220990ATTC)
- MILLER ELECTRIC Insulator Back Cap, PK2 (9-4)
- American Torch Tip Plasma Cutting Accessories