Shop All TIG Welding Accessories
American Torch Tip
Handle, 53N06
Mfr # 53N06
Zoro # G2369459
Sold in multiples of 2 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torch# 24
- Color Black
- Grip Type Knurled
- Compatible with Series 20, 20P, 25, HW-20, HW-25, PTW-20, W-200, W-225, W-250
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 53N06
- Zoro # G2369459
- Country of Origin China
- Category TIG Welding Accessories
Details
Item | TIG Torch Handle |
For Use With | Torch# 24 |
Color | Black |
Grip Type | Knurled |
Compatible with Series | 20, 20P, 25, HW-20, HW-25, PTW-20, W-200, W-225, W-250 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 20, 20F, 20HP, 20P, 25, HW-20, HW-20R, HW-25, PTW-20, WP-125L, WP-20, WP-20P, WP-20V, WP-25 |
Reference Number | 53N06 |
Compatible with Brand | Linde |
Description
TIG Torch Handle, Compatible with Series 20, 20P, 25, HW-20, HW-25, PTW-20, W-200, W-225, W-250, Compatible with Model 20, 20F, 20HP, 20P, 25, HW-20, HW-20R, HW-25, PTW-20, WP-125L, WP-20, WP-20P, WP-20V, WP-25, Welding Processes TIG Welding (GTAW), Color Black, Compatible with Brand Linde, Grip Type Knurled, Reference Number 53N06
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Victor 341-0309-0018 1-101 Series Torch Tip Nut (341-0309-0018)
- WALTER SURFACE TECHNOLOGIES UNIVERSAL DIOPETER MAG LENS 3.00 (UML-300)
- AMERICAN TORCH TIP Cutting Tip, size 00 (6290A-00)
- BERNARD Contact Tip, 1in.H (T1364)
- AMERICAN TORCH TIP Switch, SW-1 (SW-1)
- AMERICAN TORCH TIP Gas Lens Collet, 24GLC332, PK2 (24GLC332)
- AMERICAN TORCH TIP Nozzle, 53N60, PK10 (53N60)
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/16 In, PK2 (45V25)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17V)
- AMERICAN TORCH TIP Tig Torch, 200 Amp (26FV)
- MILLER ELECTRIC Nozzle Insulator, PK2 (18CG)
- American Torch Tip TIG Welding Accessories