Shop All TIG Welding Accessories
American Torch Tip
Handle, 10N15
Mfr # 10N15
Zoro # G2369790
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torch# 18hp
- Color Black
- Compatible with Model 18FV, WP-26FV
- For TIG Torch Series A-200, 18
- For TIG Torch Style 26, 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 10N15
- Zoro # G2369790
- Country of Origin China
- Category TIG Welding Accessories
Details
Item | TIG Torch Handle |
For Use With | Torch# 18hp |
Color | Black |
Compatible with Model | 18FV, WP-26FV |
For TIG Torch Series | A-200, 18 |
For TIG Torch Style | 26, 18 |
Grip Type | Knurled |
Compatible with Series | 18, A-200 |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Model | WP-26FV, 18FV |
Reference Number | 10N15 |
Compatible with Brand | Linde |
TIG Torch Series | A-200, 18 |
TIG Torch Model | WP-26FV, 18FV |
Description
TIG Torch Handle, Compatible with Series 18, A-200, Compatible with Model 18FV, WP-26FV, Welding Processes TIG Welding (GTAW), Color Black, Compatible with Brand Linde, Grip Type Knurled, Reference Number 10N15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TECH WELD Mig Contact Tips .030 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-30)
- POWERWELD Sweatband for Welding Helmet and Face Shield Headgear, 2 pack (PW3100V)
- HARRIS Brazing Kit, 1225-1370 F, w/1.75 oz Flux (45KPOP)
- HARRIS Stainless Steel Flux, 4 Oz, 200-850 F (331929)
- AMERICAN TORCH TIP Power Cable, 45V04R (45V04R)
- AMERICAN TORCH TIP Nozzle, 10N50, PK10 (10N50)
- AMERICAN TORCH TIP Stubby Collet Body, 17CB20, PK2 (17CB20)
- AMERICAN TORCH TIP Tig Torch, 350 Amp (18)
- AMERICAN TORCH TIP Nozzle, 10N47, PK10 (10N47)
- AMERICAN TORCH TIP Nozzle, 13N08, PK10 (13N08)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N63-20)
- American Torch Tip TIG Welding Accessories