Shop All MIG Accessories
American Torch Tip
Gooseneck, 300 Amp, 60 Degrees
Mfr # 63-5160
Zoro # G8170994
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- For MIG Guns Tweco(R) Lightning(R)
- Type 300A, 60 Degrees
- Angle 60 Degrees
- Connection Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 63-5160
- Zoro # G8170994
- Country of Origin United States
- Category MIG Accessories
Details
Item | Gooseneck |
For Use With | Tweco(R) Lightning(R) |
For MIG Guns | Tweco(R) Lightning(R) |
Type | 300A, 60 Degrees |
Angle | 60 Degrees |
Connection Type | Fixed |
Maximum Current | 350 A |
Compatible with Brand | Tweco |
Welding Processes | MIG Welding (GMAW) |
Process | MIG Welding (GMAW) |
Description
Gooseneck, Compatible with Brand Tweco, Angle 60 Degrees , Maximum Current 350 A, Welding Processes MIG Welding (GMAW), Connection Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Auto-Darkening, Black (K3419-1)
- WELLER Soldering Tip, Conical, 49/50In. (T0054442399)
- HARRIS Flux (SSWF1/2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (106D7-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (11-35)
- AMERICAN TORCH TIP Nozzle Tapered 3/8", Pk2 (21T-37)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (S18697-45)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (049-929)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2", Pk2 (22-50)
- AMERICAN TORCH TIP Nozzle 3/4", Pk2 (HD24L-75)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Standard Duty, TOUGH LOCK Series (403-14-45)
- American Torch Tip MIG Accessories